Item# : EA929DJ-2
Description : Oil Absorption Pad (With Base Mat)
Spec
Oil Exclusive Use |
|||
Material | Ultraviolet resistance・Chemical resistance PVC |
||
---|---|---|---|
Oil Adhesion Pad 5 Sheets Adapted (Pad Size:490 x 377mm) |
|||
★One piece can be set under the mesh and the remaining four can be stored in the lower part1 |
|||
size | 533 x 584mm |
Absorption Capacity | 5L |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 34,300 (Excluding tax)/¥ 37,730(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/08 12:50 Currently) |
||||
Catalog Page | Page 0650 |