Product Detail

URL:

Item# : EA933A-52

Description : Thread Locking Adhesive (Liquid Type)

Spec

Content-50ml
Insulation temperature--60 to 150℃
Viscosity Medium
Adhesive strength High
Separating strength 25 to 35Nm
Max. clearance 0.15mm
Applicable screw dim. M25 or less
Color Green
Cure Time 20 Minute
Strength separate 33 Nm
Complete curing time: 5 to 10 hours
Compliant to NFS/ANSI 61(Drinking Water System Components)
Additional explanation
Catalog Price (JPY)

¥ 4,170 (Excluding tax)/¥ 4,587(Tax including)

Quantity of stock

Latest stock:70

(2026/11/23 11:41 Currently)

Update
Catalog Page Page 1469
Web catalog image

Product movie

Documents

RoHS
  1. PDF
Catalog
  1. PDF
SDS English
  1. PDF
SDS Japanese