Product Detail

URL:

Item# : EA934KC-30

Description : Concrete Crack Repair Material

This product is no longer available. Please refer to replacement item below.

Spec

〈Set details〉
・Cement repair spray(230ml),
・Adhesion promotor for exclusive use of air spray  repairing the cement(100ml),
・sponge
Less than 1mm crack and dirt on concrete and mortar can be fixed.
All you have to do is to paste adhesi on reinforement agent and spray over it.
Can be also used as base maintenance of paint.
Cure time-About 2 hours(After the work ends, In summer and winter )
Additional explanation
Catalog Price (JPY)

¥ 4,180 (Excluding tax)/¥ 4,598(Tax including)

Quantity of stock

Latest stock:0

(2026/05/24 14:53 Currently)

Update
Catalog Page Page 1481

Replacement Items

EA934KC-11A
Web catalog image

Product movie