Item# : EA934WA-70A
Description : Stainless Steel Repair Stick Set (7pcs)
Spec
<Set Details> Set of Repair Stick 7 pcs (With Case) ・EA934WA-1A (For Underwater) x 1 pc ・EA934WA-2A (For Cupper) x 1 pc ・EA934WA-3A (For Iron) x 2 Pcs ・EA934WA-4A (For Aluminum) x 1 pc ・EA934WA-7A (For Plastics) x 1 pc ・EA934WA-9A (For Stainless) x 1 pc ・Content :Each 57g |
|||
For Underwater ・Material :Epoxy + Ceramic Filling Material ・Color (After mixing):White ・Adhesable time after mixing (20℃):15 minutes ・Curing time (Hardness 50%) (20℃):60 minutes ・Hardening completion time (Hardness 100%) (20℃):24 Hours ・Temperature resistance range :-50℃ to 120℃ (Temporary 150℃) |
|||
For Cupper ・Material :Epoxy + Cupper Filling Material ・Color (After mixing):Cupper Color ・Adhesable time after mixing (20℃):3 minutes ・Curing time (Hardness 50%) (20℃):60 minutes ・Hardening completion time (Hardness 100%) (20℃):24 Hours ・Temperature resistance range :-50℃ to 120℃ (Temporary 150℃) |
|||
For Iron ・Material :Epoxy + Iron Filling Material ・Color (After mixing):Dark gray ・Adhesable time after mixing (20℃):4 Minute ・Curing time (Hardness 50%) (20℃):60 minutes ・Hardening completion time (Hardness 100%) (20℃):24 Hours ・Temperature resistance range :-50℃ to 120℃ (Temporary 150℃) |
|||
For Aluminum ・Material :Epoxy + Aluminum Filling Material ・Color (After mixing):Aluminum Color ・Adhesable time after mixing (20℃):4 Minute ・Curing time (Hardness 50%) (20℃):60 minutes ・Hardening completion time (Hardness 100%) (20℃):24 Hours ・Temperature resistance range :-50℃ to 120℃ (Temporary 150℃) |
|||
For Plastics ・Material :Epoxy + Plastic Filling Material ・Color (After mixing):Light Blue ・Adhesable time after mixing (20℃):20 minutes ・Curing time (Hardness 50%) (20℃):180 minutes ・Hardening completion time (Hardness 100%) (20℃):36 Hours ・Temperature resistance range :-50℃ to 120℃ (Temporary 150℃) |
|||
For Stainless ・Material :Epoxy + Stainless Filling Material ・Color (After mixing):gray ・Adhesable time after mixing (20℃):4 Minute ・Curing time (Hardness 50%) (20℃):60 minutes ・Hardening completion time (Hardness 100%) (20℃):24 Hours ・Temperature resistance range :-50℃ to 120℃ (Temporary 150℃) |
|||
6 types of uses Convenient |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,540 (Excluding tax)/¥ 10,494(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/19 22:49 Currently) |
Replacement Items
|