Product Detail

URL:

Item# : EA940CD-117A

Description : Tap (With USB port)

This product is no longer available. Please refer to replacement item below.

Spec

Rating Outlet :AC14A・100V (1400W)
USB :DC5V・2.1A (Total)
Number Of Ports 2 Ports
Plug 2P (Swing Storage Type ・Tracking Resistance)
Outlet 2Px2 Pcs
Size 42(W)x25(D)x80(H)mm
Weight 67g
Color White
It is equipped with a USB port that can be directly charged to digital equipment such as smartphones.
Plug Equipped With The Insulation Cover That Prevents Fire Caused By Tracking Phenomenon That Occurs Due To Dust And Moisture.
Additional explanation
Catalog Price (JPY)

¥ 1,930 (Excluding tax)/¥ 2,123(Tax including)

Quantity of stock

Latest stock:0

(2026/11/05 05:53 Currently)

Update
Catalog Page Page 1885

Replacement Items

EA940CD-282
Web catalog image

Documents

Catalog