Item# : EA940CD-18B
Description : 4-Socket Corner Tap (Minimum Size)
Spec
| Rating | 15A・125V(1500W) |
Outlet number | 4 |
|---|---|---|---|
| Size | 28(W)×20(D)×63(H)mm |
Weight | 31g |
| Color | White |
||
| Power can be distributed in 4 directions. |
|||
| Because it is compact size it can be wired without worrying about space. |
|||
| The plug has an insulating cover to prevent tracking fire caused by dust and moisture. |
|||
| It can be cleaned up and down in the vertical direction with a swing plug moving 180 ° | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 905 (Excluding tax)/¥ 996(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:29 (2026/11/03 15:12 Currently) |
||||
| Catalog Page | Page 1884 | ||||