Item# : EA940CD-38A
Description : Triple Tap (Lightning Surge Correspondence ・With Breaker)
Spec
| Rating | 15A,125V (1,500W) |
Socket-outlet | 3 pcs |
|---|---|---|---|
| Central switch | 1 pc(with built-in breaker) |
Dim. | 30 x 27x 112mm |
| Lightning surge function | Max surge voltage: 4,500V Limited voltage: 330V |
||
| Neat wiring in lateral directions is possible. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 975 (Excluding tax)/¥ 1,073(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:25 (2026/11/04 11:31 Currently) |
||||
| Catalog Page | Page 1885 | ||||