Product Detail

URL:

Item# : EA940CD-88

Description : Multi Conversion Tap for Overseas(with USB Port)

This product is no longer available. Please refer to replacement item below.

Spec

Rating-250V, 7A(A/C/O/BF/SE)(Available for DC5V 2000mA(USB) output)
Number of Sockets-AC:2PC, USB: 2port
Cord Length(m)-1
Size-45x23x158mm
Because this product outputs the converted AC power through the USB port, portable devices including cellular phones, tablet terminals such as iPad, portable game machines such as PSP, and audio players such as iPod can be recharged via USB.
Voltage conversion is not possible. When voltage conversion is necessary, a transformer is separately required.
Additional explanation
Catalog Price (JPY)

¥ 4,550 (Excluding tax)/¥ 5,005(Tax including)

Quantity of stock

Latest stock:0

(2025/10/11 04:18 Currently)

Update
Catalog Page Page 0907

Replacement Items

EA940CD-88A
Main image

Documents

Others