Product Detail

URL:

Item# : EA940CZ-110

Description : Power Panel Cabinet Single Swing Type with Latch

This product is no longer available. Please refer to replacement item below.

Spec

Material-Body: Steel, Latch: Stainless steel
Effective depth-183mm
Mounted board-Steel board: 1.6mm
For indoors
Protection grade-IP4X
With dust-proof packing
RoHS-compliant
External dim.(mm)-500 x 600 x 200
Board dim.(mm)-450 x 550
Additional explanation
Catalog Price (JPY)

¥ 20,900 (Excluding tax)/¥ 22,990(Tax including)

Quantity of stock

Latest stock:0

(2026/10/20 09:38 Currently)

Update
Main image

Documents

Manufacturer’s instruction manual(Japanese)