Product Detail

URL:

Item# : EA940D-38A

Description : [Special-sized 型]Push Button Switch

This product is no longer available. Please refer to replacement item below.

Spec

Button Dia. 65mm
Color Red
Rated Capacity 600V/10A
Contact Composition 1a1b
Type ABN411
Protection Structure IP65
Terminal Screw Size M3.5
IDECMade In
Panel Cutting Dia. For Dia 30mm
Momentary type
Rohs-Compliant
Additional explanation
Catalog Price (JPY)

¥ 3,040 (Excluding tax)/¥ 3,344(Tax including)

Quantity of stock

Latest stock:0

(2026/06/07 10:49 Currently)

Update
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog