Product Detail

URL:

Item# : EA940DA-154

Description : Small push button switch

This product is no longer available. Please refer to replacement item below.

Spec

Hole cut in panel-6.5mm
Rated capacity-6A 125V AC
3A 250V AC
3A 30V DC
Panel thickness-3.1mm
< >of switch characteristics shows momentary operation.
The button is sold separately.(EA940DA-150A to -150M)
Dim.--151, -152: 7.9 x 13 x 40(H)mm-153, -154: 12.7 x 13 x 40(H)mm
Number of poles Double-pole, double-throw
Switch ON-ON
Additional explanation
Catalog Price (JPY)

¥ 1,090 (Excluding tax)/¥ 1,199(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 00:38 Currently)

Update

Replacement Items

EA940DA-154A
Main image

Documents

Specification