Product Detail

URL:

Item# : EA940DN-22A

Description : Switching Power Supply

Spec

Input Voltage AC100 to 240V (Voltage Range :AC85 to 264V
/DC100 to 370V Sharing )
Output Volume 30W
Size 22.5x 95x 90mm
Output Voltage DC24V
Output Current 1.3A
Operation Display LED (Green )
Terminal 3.5mm x Screw Rise Terminal
Type PS5R-VC24
IDEC
By the screw-up terminal structure (SS terminal), connecting speed of terminals can be increased.
Slim type power supply with a width of 22.5 mm
It can be mounted in 6 directions.
By using the direct-mount metal fittings, it can be directly mounted on panels, etc.
CE marking is applied to this item. (Low-voltage Directive, EMC Directive, RoHS Directive)
UL(UL508,UL1310 Class2*ANSI/ISA 12.12.01)
c-UL(CSA C22.2 No.107.1,213,223)*
TUV SUD(EN50178)Certification Goods
EN61204-3(Direct current Power Supply Apparatus EMC Standard Class B) comply
SEMI F47 Correspondence (AC208V Input Only )
Installation DIN Rail used 35mm width Rail (EA940DG-36 etc.)。
RoHS-Compliant
Additional explanation
Catalog Price (JPY)

¥ 7,500 (Excluding tax)/¥ 8,250(Tax including)

Quantity of stock

Latest stock:5

(2026/11/23 02:27 Currently)

Update
Catalog Page Page 1190
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF
Specification