Item# : EA940P-12A
Description : Mixer band separator [For CS・BS/UV]
Spec
| Correspondence Channel | CS、BS、HF、FM、VHF、UHF、CATV |
Frequency Band | CS-IF:1336 to 2150・2150 to 2602MHZ BS-IF:1032 to 1336MHZ、HF・FM・VHF・UHF:10 to 770MHZ CATV:10 to 770MHZ |
|---|---|---|---|
| Input and output Impedance | 75Ω(F type) |
Size | 50x28x20mm(Except tangent) |
| Weight | 50g |
Transit loss | UHF・VHF side :1.5dB Or Less BS・CS side :3.5dB Or Less |
| Available broadcasts | ・4K・8K ・The ground Digital (UHF) ・110°CS Digital ・BS Digital ・SKY PerfecTV! ・FM・VHF ・Cable TV |
||
| Output and passing current between BS and CS terminals (Max. DC15V・0.8A/AC30V・1A) |
|||
| It will make one radio wave of terrestrial digital broadcasting and BS ・ CS broadcasting. |
|||
| 4K 8K (3224 MHz) compatible high shield structure mixer. |
|||
| For Indoor Use |
|||
| When power supply for operating the BS/CS antennas is fed from the output terminal, the current conduction lamp (red) is lit. (* When power supply is not fed, the current conduction lamp is not lit. However, it is not a failure. ) | |||
| This product is less affected by radio waves of Wi-Fi, mobile phones, etc., and less exerts influence of radio waves on them, etc. | |||
| When input/output terminals are connected in reverse, it is possible to separate the radio waves of digital terrestrial broadcasting & BS broadcasting. Then, it can be used also for the mixer and band separator. | |||
| Eco Mark-certified product | |||
| Compliant product with Act on Promoting Green Purchasing | |||
| RoHS-compliant | |||
| Safety precaution: ? When connecting this product, be sure to turn off power supply of the apparatus to be connected. ? Electric current other than to a TV may flow into the TV cable. At the time of connection, pay attention not to generate breaking of wire as well as short circuit. Moreover, do not endamage it, forcibly bend it, mount heavy goods, nor pull it. It becomes a cause of fire, and electric shock. ? When it thunders, do not touch this product nor the TV connecting cable. It becomes a cause of electric shock. ? Since this product is for indoor use, it cannot be used outdoors. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,810 (Excluding tax)/¥ 4,191(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 02:27 Currently) |
||||
| Catalog Page | Page 1203 | ||||