Item# : EA940P-1A
Description : UHF Antenna [Correspond to the Digital Broadcast]
Spec
| The ground digital broadcasting Correspondence |
|||
| Horizontal /Vertical Polarization Wave For dual use |
|||
| Reception Channel | 13 To 52ch |
Operation Gain | 8.0 To 11.0dB |
|---|---|---|---|
| Output Impedance | 75Ω |
Device The number | 14 |
| Voltage Standing Wave Ratio | 2.5Or Less |
Half width | 37 To 55°n |
| Front-to-Back Ratio | 16 To 25dB |
Air Pressure Load | 92N(9.4kgf ) |
| Size | 1093(L)×409(W)×534(H)mm |
Weight | 0.9kg |
| Applicable Code Mast Dia. | Dia 22 To 48.6mm |
Accessories | Mast Mount Fitting 、Interior Stand 、 Waterproof Cap |
| Mast mount not included. |
|||
| A Ufh Antenna Which Supports Digital Broadcasting And Which Is Superior In Its Drip-proof Structure And Durability. |
|||
| Two-line Dipole Power Supply Section Allows Excellent Front-to-back Ratio, Gain, And Voltage Standing Wave Ratio (vswr) Across Wide Bandwidths, Providing High-sensitivity Reception. |
|||
| Corner Reflector Provides Excellent Front-to-back Ratio And Allows Reception With Interference By Radio Waves From The Back Mitigated. |
|||
| Durability Improved Due To Using An Arm Part Made Of Aluminum. |
|||
| Only 75 Ω Coaxial Cable Can Be Connected To The Output Terminal. |
|||
| The Attached Metal Parts Are Made With Zam(r) Which Is Superior In Its Anti-rust Capability. (“zam Is A Registered Trademark Of Nisshin Steel Co., Ltd. For A Hot-dip Zinc-aluminum-magnesium Alloy Coated Steel Sheet Product It Developed. ) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,170 (Excluding tax)/¥ 6,787(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/07 02:05 Currently) |
||||
| Catalog Page | Page 1202 | ||||