Product Detail

URL:

Item# : EA940PB-2B

Description : UHF Power Supply Separation Press Booster

Spec

〈Amplifier description〉
Frequency band UHF:470 to 710MHz (13 to 52ch)
Gain 42 32 27dB (Change type)
Gain adjustment range 0 to -10dB (Continuation)
Proper input level 40 to 86dBμV
Rated output level 103dBμV (9 Waves)
Noise figure 1.5dB
Input ・Output impedance 75Ω (F type)
Voltage standing wave ratio 3 Or less
Tertiary intermodulation [IM3] -68dB Or less
Hum modulation -50dB Or less
Output monitor bonding amount -20dB
Receiving voltage /Electric current DC15V/0.07A
Power consumption 3.0W
Power consumption (When input terminal power transmission) 4.0W
Energization volume DC15V/0.1A
Usage temperature range -10 to +40℃
Size 83(W) x 47(D) x 82.5(H)mm
Weight 250g
〈Power supply section description〉
Frequency band 10 to 770MHz
Insertion loss 1.0dB Or less
Voltage standing wave ratio 1.5 Or less
Voltage AC100 (50/60Hz)V/4W
Input ・Output impedance 75Ω (F type)
Superimposing voltage DC15V/Max. 0.1A
Usage temperature range -10 to +40℃
Size 91(W) x 34.5(D) x 65.5(H)mm
Weight 300g
Accessories Water-proof cap :2 pcs
5C F type conector (With ring):4 pcs
U-bolt (Installed to the main body):1 pc
Butterfly nut (Installed to the main body):2 pcs
Mast receiving metal fittings (Installed to the main body):1 pc
Mounting screw (Installed to the main body):4 pcs
Instruction manual
Applicable cord mast dia. Dia 22 to 50mm
(Compatible with horizontal ・vertical)
Power supply cord length 2m

- The booster for TV reception supports digital terrestrial broadcasting featuring low noise and high output. - 3-step gain control is possible. Fine level setting is possible because the product is equipped with gain adjustment volume. - You can also connect the product to a digital terrestrial broadcasting booster for power can be supplied to the input terminal by switching. - The product is equipped with an output level monitor terminal and you can check the output level by a level checker etc. - The power supply is equipped with a connection monitor lamp.
RoHS-Compliant
Additional explanation
Catalog Price (JPY)

¥ 13,100 (Excluding tax)/¥ 14,410(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 02:58 Currently)

Update
Catalog Page Page 1202