Item# : EA940PD-30A
Description : All channels splitter
Spec
| Input | With 15VDC current-carrying lamp |
Connection Terminal | Gold plating |
|---|---|---|---|
| Size | 20x55x34.7(H)mm |
Output Terminal | 2-way splitter |
| Supporting all channels |
|||
| It divides the radio wave of TV into two waves. | |||
| High shield structure conforming to 4K8K (3224 MHz) | |||
| This product is less affected by radio waves of Wi-Fi, mobile phones, etc., and less exerts influence of radio waves on them, etc. | |||
| For Indoor Use |
|||
| Green Purchasing Law Applicable Code Goods |
|||
| Ecology Mark Certified Goods |
|||
| RoHS-Compliant |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,690 (Excluding tax)/¥ 2,959(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 02:17 Currently) |
||||
| Catalog Page | Page 1203 | ||||