Product Detail

URL:

Item# : EA940PT-21A

Description : Lightening Rod for Low Voltage(for LAN)

This product is no longer available. Please refer to replacement item below.

Spec

Compatible communication environment 10BASE-T(IEEE802.3i),
100BASE-TX(IEEE802.3u),
1000BASE-T(IEEE802.3ab),
PoE(IEEE802.3af),
PoE+(IEEE802.3at),
Alternative A, B
Max. continuous operating voltage 60V DC
Max. load current 1,000mA
Voltage protection level 500V or Less
Size 107(W) x 28(D) x 26.5(H)mm
Protects network cameras and PC connected to the LAN line.
Corresponding to Shield Cable
Corresponding to RoHS.
Corresponding to JIS C 5381-21.
Additional explanation
Catalog Price (JPY)

¥ 19,000 (Excluding tax)/¥ 20,900(Tax including)

Quantity of stock

Latest stock:0

(2026/10/19 23:44 Currently)

Update
Web catalog image

Documents

Catalog