Product Detail

URL:

Item# : EA943VP

Description : Tape Cutter

Spec

For EA943VP-12, -19, VR-12, -19
Size 230(W) x 58(D) x 245(H)mm
Material-Plastic
Applicable tape Width: Up to 19mm,
Tape core ID: Up to 25.4mm (1),
Tape OD: Up to 53mm
Since this cutter has the structure that automatically winds up the release paper, the tape can be smoothly pasted without peeling off the release paper manually and it improves operability. This cutter is eco-friendly because it does not produce waste.
Additional explanation
Catalog Price (JPY)

¥ 3,350 (Excluding tax)/¥ 3,685(Tax including)

Quantity of stock

Latest stock:8

(2026/10/30 18:34 Currently)

Update
Catalog Page Page 1439
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)