Product Detail

URL:

Item# : EA943VP-11

Description : Electric Insulation Tape

Spec

For Indoor And Outdoor Use
Material Base material :Polyvinyl chloride
Adhesives :Rubber based
Usage Temperature Range -10 to 100℃
UL Standard Pass Goods
For electrical insulation and reinforcement of cord
Also familiar well with curved surfaces and irregularities.
Width (mm) 12.7
Length (m) 5
Thickness (mm) 0.18
Color Black
Additional explanation
Catalog Price (JPY)

¥ 365 (Excluding tax)/¥ 402(Tax including)

Quantity of stock

Latest stock:58

(2026/11/04 14:18 Currently)

Update
Catalog Page Page 1444