Product Detail

URL:

Item# : EA943VP-3

Description : Strong Repair tape (Versatile )

Spec

For Indoor Use
Material Base material :Polyethylene (Including polyester mesh)
Adhesives :Rubber based
It is strong in water and it is excellent in workability because it can be broken with hands.
Powerful adhesion to various materials such as metal plastic wood glass.
Width (mm) 48
Length (m) 27
Thickness (mm) 0.17
Additional explanation
Catalog Price (JPY)

¥ 800 (Excluding tax)/¥ 880(Tax including)

Quantity of stock

Latest stock:0

(2026/02/02 22:26 Currently)

Update
Catalog Page Page 1448