Product Detail

URL:

Item# : EA944BH-11

Description : Heat Shrink Tube Set

Spec

Material Polyethylene
Length 45mm
ID.(mm)(before・after shrink) φ2・φ1, φ3.5・φ1.75, φ5・φ2.5, φ7・φ3.5, φ8・φ4, φ9・φ4.5
Quantity 15Pcs. each
Withstand voltage 600V
Color φ2~φ9mm:Black, φ2mm:White, φ3.5mm:Green, φ5mm:Red, φ7mm:Blue, φ8mm:Yellow, φ9mm:Green
When heated at 125℃, it shrinks 50 percents (in diameter).
RoHS-compliant.
Additional explanation
Catalog Price (JPY)

¥ 1,860 (Excluding tax)/¥ 2,046(Tax including)

Quantity of stock

Latest stock:116

(2026/11/23 02:17 Currently)

Update
Catalog Page Page 1180
Web catalog image

Documents

RoHS
  1. PDF
  2. PDF
  3. PDF
  4. PDF
  5. PDF
  6. PDF
  7. PDF