Item# : EA944BH-12
Description : Heat Shrink Tube Set
Spec
| Material | Polyolefin |
Length | 150mm |
|---|---|---|---|
| ID.(mm)(before・after shrink) | φ2・φ1, φ3・φ1.5, φ4.5・φ2.25, φ6・φ3, φ9・φ4.5, φ12・φ6, φ16・φ8, φ18・φ9 |
Quantity | φ2・φ3:35Pcs, φ4.5:20Pcs, φ6:15Pcs, φ9~φ18:5Pcs |
| When heated at 125℃, it shrinks 50 percents (in diameter) |
|||
| Withstand voltage | 600V |
Color | φ2:Green, φ3:Red, φ4.5:Yellow, φ6:Black, φ9:Blue, φ12:Green, φ16:Red, φ18:Yellow |
| RoHS-compliant. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,550 (Excluding tax)/¥ 2,805(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/23 02:27 Currently) |
||||
| Catalog Page | Page 1180 | ||||