Product Detail

URL:

Item# : EA944BH-13

Description : Heat Shrink Tube Set

Spec

Material-Connector:polyethylene, Shrink tube:Polyolefin
The connecting piece shrinks 33% (in diameter) by the heat of 110 degrees.
Tube contracts 50% (dia.) when heated to 110degrees Celsius.
compatible connector size-clear:0.2 to 0.5mm2 red:0.5 to 1.5mm2 blue:1.5 to 2.5mm2 yellow:4 to 6mm2
Length-Connector:clear:25mm, red,blue:37mm, yellow:42mm, tube:150mm
Withstand voltage-600V
RoHS-compliant.
Additional explanation
Catalog Price (JPY)

¥ 3,770 (Excluding tax)/¥ 4,147(Tax including)

Quantity of stock

Latest stock:110

(2026/11/11 03:17 Currently)

Update
Catalog Page Page 1180

Replacement Items

EA944BH-14