Product Detail

URL:

Item# : EA944KD-54A

Description : Infilling Tape [Sealing Material]

Spec

Full length 2m
Thickness 5mm
The width 50mm
Heat 100℃
Material EPDM Foam
Color White
Usage Case Civil engineering field:Seal Material 、Water Stop Material
Slip Stop
Duct ・For interior Under-Floor Heat insulation
Semiconductor production equipment related
Railroad Vehicle 、Automobile Seal Material
It conforms to the Food Sanitation Act * Usable for applications other than used for acid foods (container, packing)
Excellent in heat resistance, chemical resistance, grip performance, and durability
Non-slip property It fits concave-convex surfaces, also insulates water, air, heat, etc., and is most suitable for the sealing material, as well as packing material.
It does not pass water and air.
Additional explanation
Catalog Price (JPY)

¥ 1,760 (Excluding tax)/¥ 1,936(Tax including)

Quantity of stock

Latest stock:2

(2026/10/30 04:42 Currently)

Update
Catalog Page Page 1449
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF