Item# : EA944KD-65A
Description : Infilling Tape [Sealing Material]
Spec
Full length | 2m |
Thickness | 10mm |
---|---|---|---|
The width | 100mm |
Heat | 100℃ |
Material | EPDM Foam |
Color | White |
Usage Case | Civil engineering field:Seal Material 、Water Stop Material Slip Stop Duct ・For interior Under-Floor Heat insulation Semiconductor production equipment related Railroad Vehicle 、Automobile Seal Material |
||
It conforms to the Food Sanitation Act * Usable for applications other than used for acid foods (container, packing) | |||
Excellent in heat resistance, chemical resistance, grip performance, and durability | |||
Non-slip property It fits concave-convex surfaces, also insulates water, air, heat, etc., and is most suitable for the sealing material, as well as packing material. | |||
It does not pass water and air. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,870 (Excluding tax)/¥ 6,457(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:6 (2024/06/16 22:04 Currently) |
||||
Catalog Page | Page 1516 |