Item# : EA944MA-60A
Description : Touch Fastener (Soft Type )
Spec
| Material | Surface:Nylon back :Polyethylene |
Full length | 6.1m |
|---|---|---|---|
| Width | 19.1mm |
Thickness | 0.9mm |
| Weight | About 54g |
Usable tempetarure range | -18℃~104℃ |
| Loop tension strength | 178N(18.2kg) |
||
| Thin and flexible possible to winding bundle wire quickly. |
|||
| Hook and loop on the surface and back possible to attach easily. |
|||
| Edge of bundle wire surely stops along bundle wire when this is put around bundle wire. |
|||
| Please cut length as necessary when using. |
|||
| Please use sticking together over 50mm to keep regular loop tension strength | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,200 (Excluding tax)/¥ 3,520(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:13 (2026/11/10 20:15 Currently) |
||||
| Catalog Page | Page 1119 | ||||