Product Detail

URL:

Item# : EA944MA-8

Description : Hook and Loop Fastener Tape

Spec

Belt dim.-25(W)mm x 1.1m
This is a one-touch binder that can easily bind and secure any mountain-climbing tools.
Weight-15g
Effective up to approximately 30cm in diameter
It is not a completely fixed belt. Please check the safety before use.
Please note that the weight capacity is approximately 10kg/piece, and the strength will decrease by approximately 40% when wet. However, once it dries, it will return to its original state.
Do not leave the product in high temperatures over 80℃ or exposed to sunlight for long periods of time.
If soaked in salt water, wash with fresh water.
Additional explanation
Catalog Price (JPY)

¥ 500 (Excluding tax)/¥ 550(Tax including)

Quantity of stock

Latest stock:18

(2026/11/23 18:28 Currently)

Update
Catalog Page Page 1726

Replacement Items

EA944MA-489
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
SDS Japanese