Product Detail

URL:

Item# : EA944MF-69A

Description : Heavy-Duty Double-Sided Tape

Spec

Thickness-1.0mm
Width-15mm
Length-1.5m
Material-Base-Polyethylene form
Adhesive-Synthetic rubber
Tape color-Black
Usage-For fixing of an ETC in-vehicle container and an accessary in the light-weight car
Polyethylene foam base with cushioning properties and strong adhesive are used.
The tape follows deformation and expansion/contraction of materials, with stable adhesion property and vibration absorption performance.
When pasting on cushioned surface, use EA944MF-67A (for dashboard).
Materials on which it adheres to (can be used): Metals (stainless steel, iron, aluminum, etc.), polypropylene, polyethylene, acrylic resin, ABS resin
Materials and areas on which it does not adheres to (cannot be used): Soft vinyl chloride, hard rubber, rough surface, surface treated with fluorine, silicone, etc., coated surface, areas of constant high temperature/umidity, areas constantly subjected to water, surface that tends to absorb water, spheres
Additional explanation
Catalog Price (JPY)

¥ 745 (Excluding tax)/¥ 820(Tax including)

Quantity of stock

Latest stock:102

(2026/11/11 02:00 Currently)

Update
Catalog Page Page 1440 Page 2459