Item# : EA944MT-63A
Description : Ultra Strong Universal Repair Tape
Spec
| Length | 4.6m |
The width | 76mm |
|---|---|---|---|
| Thickness | 0.13mm |
Material | Material :Polyethylene Adhesives :Acrylic fiber System |
| UV-proof Transparent Adhesion Material And The Film | |||
| Superior Adhesion Which Enables The Product To Be Attached Onto Uneven Surfaces, Too. |
|||
| Waterproof Type And Therefore Available For Repairing Tents And Rainwear. |
|||
| 1Roll Including | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,210 (Excluding tax)/¥ 4,631(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:42 (2026/11/08 21:59 Currently) |
||||
| Catalog Page | Page 1444 | ||||
Product movie