Product Detail

URL:

Item# : EA944N-51

Description : Tape Dispenser (Clamp Type)

Spec

Proper Tape The width :Within 50mm
Tape Core inside diameter :76mm(3\")
Tape Outside dia. :Within 130mm
Material Steel
Size 156 x 64 x 123(H)mm
Clamp Board Thickness Max. 53mm
Weight 721g
It can be fixed to a workbench with a clamp, and it suppresses shaking at the hand at the time of work.
Additional explanation
Catalog Price (JPY)

¥ 3,380 (Excluding tax)/¥ 3,718(Tax including)

Quantity of stock

Latest stock:44

(2026/11/05 15:15 Currently)

Update
Catalog Page Page 1643
Web catalog image

Product movie