Item# : EA944N-52
Description : Tape Dispenser (With Weight Base)
25/11/11 Weight: (incorrect) 1.8kg (correct) 2.8kg (No.56, 57 1253)
Spec
| Proper Tape | The width:50mm Within Tape Core The inside diameter:76mm(3”) Tape Outside dia.:130mm Within |
Material | Steel |
|---|---|---|---|
| size | 260 x 82 x 100(H)mm |
Weight | 1.8kg |
| Installed with weight base,and suppresses rattling at hand during work | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,050 (Excluding tax)/¥ 8,855(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/24 01:12 Currently) |
||||
| Catalog Page | Page 1643 | ||||