Product Detail

URL:

Item# : EA944NM-100

Description : Pack Sealer

Spec

Tape width-12.7mm or less
Material-Iron + ABS resin
Weight-900g
You can quickly seal a bag just by passing the open end of the bag through the gap.
for EA944NM-2A to -6A.
If the slit width portion is rounded through the bag, up to 5. Can be used up to 8mm.The thickness of the bag is 0. I can use it to a bag of preferably.
Additional explanation
Catalog Price (JPY)

¥ 3,960 (Excluding tax)/¥ 4,356(Tax including)

Quantity of stock

Latest stock:9

(2026/11/11 01:26 Currently)

Update
Catalog Page Page 1640