Item# : EA944NW-1A
Description : Film Repair Tape
Spec
| General use for repairing agriculture film |
|||
| Color | Natural |
size | 80mm x 10m |
|---|---|---|---|
| Thickness | 0.14mm |
Material | Base Material :Polyolefin Adhesives :Acrylic type |
| Adhesive force(N/25mm) | Versus SUS:20 Versus PE Sheet :10 |
||
| Easy to Handcut, Good workability |
|||
| It is excellent in adhesiveness (especially at low temperature) such as agricultural polyolefin and vinyl film. |
|||
| Excellent Durability and weather resistance, withstands use in one season. |
|||
| Excellent Transparency | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 945 (Excluding tax)/¥ 1,040(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:14 (2026/11/11 01:11 Currently) |
||||
| Catalog Page | Page 1444 | ||||