Item# : EA944NZ-100
Description : Tape For Temporary Fixed
Spec
| Material | Base material :Polyethylene Cloth Adhesives :Acrylic based |
Tape Color | Black |
|---|---|---|---|
| ★The 25 mm at both sides of the tape is adhesive and 50 mm at the center is not adhesive. | |||
| Ideal for wiring work involved in temporary work stage setting up a meeting place for event installation of audio equipment etc. |
|||
| Adhesive does not stick to cord. |
|||
| Width | 100mm |
Length | 20m |
| Thickness | 0.17mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,480 (Excluding tax)/¥ 1,628(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/03/20 05:55 Currently) |
||||
Replacement Items
|
|
Product movie