Product Detail

URL:

Item# : EA945NT-4

Description : Turbo Anchor (for ALC)

This product is no longer available. Please refer to replacement item below.

Spec

Compatible screw Wood screw:4 to 4.5mm
Compatible bolt:M4
(Screw driving depth:35 to 50mm)
Size Total length(Enbedding depth/L):50mm
Head dia.(D):16mm
Body dia.(d):15mm
Pilot hole size Dia.(Da):10mm
Depth(l):60mm
Material Nylon
Qty. per unit : 25pcs.
Additional explanation
Catalog Price (JPY)

¥ 3,840 (Excluding tax)/¥ 4,224(Tax including)

Quantity of stock

Latest stock:0

(2025/07/17 02:35 Currently)

Update

Replacement Items

EA945NT-4A
Relational Items
EA945NT-6 Turbo Anchor (for ALC)
EA945NT-8 Turbo Anchor (for ALC)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG