Item# : EA947BB-5
Description : Board Anchor
Spec
Prepared hole dim.--4, -4K: 10mm, -5, -5K: 13mm |
|||
For plasterboard |
|||
Material-Steel |
|||
Max. thickness of fixed object (with 13mm board)--4, -4K: 37mm-5, -5K: 47mm |
|||
Screw dim. | M5 |
Plate thickness | 9 to 35mm |
---|---|---|---|
Qty. per unit | 25 pcs |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,800 (Excluding tax)/¥ 6,380(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/29 20:57 Currently) |