Product Detail

URL:

Item# : EA947BB-5K

Description : Board Anchor

This product is no longer available. Please refer to replacement item below.

Spec

Prepared hole dim.--4, -4K: 10mm, -5, -5K: 13mm
For plasterboard
Material-Steel
Max. thickness of fixed object (with 13mm board)--4, -4K: 37mm-5, -5K: 47mm
Screw dim. M5
Plate thickness 9 to 35mm
Qty. per unit 5 pcs
Additional explanation
Catalog Price (JPY)

¥ 1,300 (Excluding tax)/¥ 1,430(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 12:28 Currently)

Update
Web catalog image

Product movie

Documents

Specification