Product Detail

URL:

Item# : EA947JA-2

Description : [Steel] Cable Cover

This product is no longer available. Please refer to replacement item below.

Spec

Overall length(mm)-1.8m
Material-Cover: Acrylic baking finish, Base: High corrosion resistant hot dip galvanized steel sheet
Plate thickness-1.2mm
After finishing, repaint can be easily performed to suit the colors of wall or ceiling.
The number of wires stored in the metal molding is 10 or less according to the inner wiring requirements.
It cannot be used at a place with heavy moisture such as bath room, business kitchen, etc.
Standard-Type B
Conformity-Type B
Width x Height-40.4mm x 20mm
Additional explanation
Catalog Price (JPY)

¥ 4,060 (Excluding tax)/¥ 4,466(Tax including)

Quantity of stock

Latest stock:0

(2025/08/30 06:57 Currently)

Update
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG