Item# : EA948BM-75
Description : [Reinforced Nylon] Handle
25/06/18 Width is not 55mm but 35mm. (No.56 1115)
Spec
Material-Polyamide (glass fiber reinforcement) |
|||
Spec. of bolts with a hexagonal hole |
|||
Allowable load-1,000N(The value varies depending on the material of the base side.) |
|||
The polyamide product may deteriorates the resin characteristics under high temperature or high humidity. |
|||
Screw | M10 |
Size | Between the screws:180mm width:55mm height:58mm |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,830 (Excluding tax)/¥ 5,313(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2025/08/08 08:54 Currently) |
||||
Catalog Page | Page 1251 |