Item# : EA948HN-3
Description : Cable Gland (90 Degrees / Water-Proof)
Spec
Material-Body: 66 nylon, Washer, seal: EPDM |
|||
Category temperature range- -40℃ to 100℃ |
|||
When a cable is let out at right angles, elbow shape protects bent section of the cable. |
|||
International waterproof rating IP68 passed |
|||
Cable dia. | 13 to 20mm |
Thread | (PF) 3/4 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,290 (Excluding tax)/¥ 2,519(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/10 04:27 Currently) |