Item# : EA949CX-121
Description : Level Indicator
Spec
Material | Body :Special Transparent Polyamide 、 The character :Aluminum O-ring :Nitrile Rubber (NBR) |
||
---|---|---|---|
The front is curved so it is easy to see and read characters even from the side because of the lens effect. | |||
Detachable dial face | |||
Oil enters into the indicator through the two bolts. |
|||
Rohs-Compliant |
|||
Bolt ・Nut :SUM23L Made In (Zinc plating) |
|||
Description | Protector With Thermoment. |
Temperature Range | 20 to 100℃ |
Size (mm) | A:76、B:105、 C:27、D:17.5 |
Screw | M10 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,520 (Excluding tax)/¥ 2,772(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/03/19 10:29 Currently) |
Replacement Items
|
Relational Items |
---|
EA949CX-121 Level Indicator |
EA949CX-121A |
EA949CX-122 Level Indicator |
EA949CX-122A |
EA949CX-123 Level Indicator |
EA949CX-124 Level Indicator |