Item# : EA949GW-704
Description : Adjustable Bolt (with Bearing)
Spec
Material-Stainless steel |
|||
With thrust bearing |
|||
The level adjustment that is smooth by bearing mechanism is possible |
|||
contribute to efficiency of the installation work |
|||
Base dia.(mm)-Dia.55 |
|||
Thread size(mm)-M12 x 150 |
|||
Load capacity(kg)-500 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,750 (Excluding tax)/¥ 3,025(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/17 05:31 Currently) |