Item# : EA949HS-276
Description : Anti-Vibration Pad [Type A]
Spec
| Installation and transfer of a machine can be made easier just by inserting this pad under the machine. |
|||
| This pad can be usefully cut with a knife or scissors depending on the necessity. |
|||
| Dim.-300 x 300 x 8(H)mm |
|||
| Allowable compressive stress-0.8N/mm2 (0.6N/mm2 with double pads) |
|||
| Rubber type-Chloroprene rubber |
|||
| This pad contains canvas with nylon and does not expand greatly under load. |
|||
| The type-B surface provides high flexion when the pads are used on top of another and provides a high cushioning effect. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,740 (Excluding tax)/¥ 6,314(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/10 12:46 Currently) |
||||
| Catalog Page | Page 1235 | ||||