Item# : EA949HT-33A
Description : Leveling Block
Spec
Material-Cast iron |
|||
The 3-level structure reduces slipping on the ground. |
|||
A combination with an anchor bolt etc. allows tough installation and adjustment. |
|||
Applicable to various installation such as that of large printing machines, pentahedral processing machines, and machine tools |
|||
Load (kg) | 7,000 |
Lift (mm) | 6 |
---|---|---|---|
Weight (kg) | 34 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 56,000 (Excluding tax)/¥ 61,600(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/07 15:18 Currently) |