Item# : EA949MK-1
Description : Hexagonal Hole Bolt Set [Stainless Steel/Black]
Spec
| Material | Stainless(SS Black plating) |
||
|---|---|---|---|
| Coarse pitch thread |
|||
| Case size | 300 x 206 x 39mm<set details(Qty. per unit)>M3 x 8(20)、M3 x 10(20)M3 x 15(20)、M3 x 20(20)M3 x 30(20)、M3 x 40(20)M4 x 8(16)、M4 x 10(16)M4 x 15(16)、M4 x 20(16)M4 x 30(16)、M4 x 40(16)M4 x 50(16)、M5 x 8(12)M5 x 10(12)、M5 x 15(12)M5 x 20(12)、M5 x 30(12)M5 x 40(12)、M5 x 50(12)M6 x 10(8)、M6 x 15(8)M6 x 20(8)、M6 x 30(8)M6 x 40(8)、M6 x 50(8)M8 x 10(4)、M8 x 15(4)M8 x 20(4)、M8 x 30(4)M8 x 40(4)、M8 x 50(4) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 20,300 (Excluding tax)/¥ 22,330(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/10 09:08 Currently) |
||||
| Catalog Page | Page 1259 | ||||