Item# : EA949PW-312
Description : Anti-Loosing Nut (Stainless Steel /2 pcs)
This product is no longer available. Please refer to replacement item below.
Spec
Material-Stainless steel
|
Coarse pitch thread
|
New lock nut prevents looseness strongly by the concave nut and the eccentric convex washer.
|
It is used in places requiring high safety such as express highways and tunnels.
|
Compatible screw-M12
|
| nut size |
S:19mm, e:21.9mm, h:12mm
|
A washer size |
D:24mm, d:12.1mm, t:1.5mm
|
| Qty. per unit-2 pcs |
| Catalog Price (JPY) |
¥
680
(Excluding tax)/¥
748(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/10/16 00:40 Currently)
|
Replacement Items
Documents
| ESCO dimentional drawing |