Item# : EA949RL-61
Description : Stopper Plate
Spec
Material-Steel (S45C) |
|||
Thickness accuracy- ±0.01mm |
|||
Applicable bolt with a hexagonal hole-M8 |
|||
Use this product for stopping a colliding object at a certain position. |
|||
This tool provides a highly reliable stop position when attached at 2 positions: the transfer machine side and the stop position. |
|||
Hexagonal bolt hole | 1 pc |
A | 32 |
---|---|---|---|
B | 32 |
C | 15 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,260 (Excluding tax)/¥ 3,586(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 07:38 Currently) |