Product Detail

URL:

Item# : EA949WB

Description : Copper Packing Set

Spec

Set Details
I.D.×O.D×Thickness (Qty.):

4×8×0.81mm (20)
5×9×0.81mm (20)
6×10×0.81mm (20)
6×12×0.81mm (20)
8×12×0.81mm (20)
8×14×0.81mm (20)
10×14×0.8mm (20)
10×16×0.8mm (20)
12×16×1.31mm (20)
12×18×1.31mm (20)
13×18×1.31mm (20)
14×18×1.31mm (20)
14×20×1.31mm (20)
16×20×1.31mm (20)
17×21×1.3mm (20)
17×23×1.31mm (20)
18×22×1.31mm (20)
18×24×1.31mm (20)
20×24×1.31mm (20)
20×26×1.31mm (20)
21×26×1.31mm (20)
21×28×1.31mm (20)
22×27×1.31mm (20)
22×29×1.31mm (20)
24×30×1.8mm (10)
26×32×1.8mm (10)
27×32×1.8mm (10)
28×34×1.8mm (10)
30×36×1.8mm (10)
33×39×1.81mm (10)

Material-Copper
Case dim.-183 x 153 x 45mm
Weight-about 1.22kg
Use to prevent leaks for the thread connections
(20 pcs each) except for ※(10 pcs)
Additional explanation
Catalog Price (JPY)

¥ 34,300 (Excluding tax)/¥ 37,730(Tax including)

Quantity of stock

Latest stock:14

(2026/11/23 02:35 Currently)

Update
Catalog Page Page 1296
Web catalog image

Documents

Catalog