Item# : EA950-5MA
Description : Suction Lifter Set (5 Pcs)
Spec
<Set details> | ・Suction lifter for 60kg x 2 pcs, ・Suction lifter for 20kg x 1 pc, ・Suction lifter for 15kg x 2 pcs, ・Tool box x 1 pc |
Total weight | 2.5kg |
---|---|---|---|
Description | (Suction lifter for 60kg) |
Body | Hard plastic |
Max. suction capacity | 60kg |
Suction surface | Flat |
Length | 340mm |
Suction pad size | Dia.120mm |
Pad material | Special rubber |
Weight | 736g |
With anti-slip rubber coating on bottom of handle. |
|||
Description | (Suction lifter for 20kg) |
Material | Pad:Special rubber, Handle : Aluminum |
Max. suction capacity | 20kg |
Suction pad size | Dia.90mm |
Height | 100mm |
Weight | 350g |
It is a single-pad type and the object can be lifted with one hand. |
|||
Grip the lever to make it suck. Release the lever to cancel sucking. |
|||
Description | (Suction lifter for 15 kg) |
Pad material | Special rubber |
Max. suction capacity | 15kg |
Suction pad size | 80mm |
Height | 55mm |
Weight | 80g |
Use it only for the lifting (vertical) direction. |
|||
Pressed against small items, covers or doors for use. |
|||
It sticks to glass, plastic, metal, etc. |
|||
To remove it, hold the edge of the rubber and lift it gradually. |
|||
Description | (Tool box) |
Material | Body・cover : Polypropylene, Stopper・handle : Impact resistant copolymer |
Size | 400 x 215 x 195(H)mm |
Weight | 820g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 25,900 (Excluding tax)/¥ 28,490(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/15 05:27 Currently) |
Parts & Accessories | |
---|---|
Set commobity | EA950R : Suction Lifter |
.jpg)