Product Detail

URL:

Item# : EA950AC-50

Description : Suction Lifter

Spec

Material Body : Aluminum, Handle : Synthetic resin, Suction pad: Special rubber
Suction capacity 50kg
Overall length 350mm
Pad dim. Dia. 120mm
Height 80mm
Weight 1kg
Suction surface Rough
It can suction also in a little uneven surface.
Additional explanation
Catalog Price (JPY)

¥ 18,100 (Excluding tax)/¥ 19,910(Tax including)

Quantity of stock

Latest stock:81

(2026/11/18 20:25 Currently)

Update
Catalog Page Page 0168

Replacement Items

EA950AC-60A
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG